X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K711-K4 "Iron Works" 66" Soaking Tub

Item: K711-K4
Finish: Cashmere
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Drop In
Overall Size 66'' x 36'' x 19-1/4''
Length 66"
Width 36"
Depth 18-1/4"
Height to Overflow 12-5/8"
Maximum Water Capacity (Gallons) 64
Weight 375 lbs
Minimum Floor Support 57 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 1-1/2"
Construction Cast Iron
Slip Resistant Surface Safeguard
Bowl Length 55"
Bowl Width 29"
Height 19-1/4"
Number of Bathers 1