Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K691-CP "Vinnata" Single Hole Bar Faucet

Item: K691-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $677.10

Price: $534.23 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Hole Configuration 1 or 3 Hole
Overall Height 15-1/8"
Construction Metal
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 9"
Spout Reach 7-1/2"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Shown With Lever Handle
Low Lead Compliant Yes
Features Pull Out Spray
Handle(s) Included Yes
Escutcheon Included Yes
Maximum Deck Thickness 1-3/8"