Kohler K6880-CP "Memoirs" Console Bathroom Sink
| Item: | K6880-CP |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,073.07 (Pricing is for Chrome)
Details and Dimensions
| Length | 30" |
| Width | 25-1/4" |
| Height | 30-11/16" |
| Construction | Solid Brass |
| Shown With | Memoirs Sink |
| Additional Information | Console Only Sink and Faucet Sold Separately |
| Fits These Models | K-2269 Memoirs sink for a complete vanity |
| Product Specifications |
| Warranty |


