Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K6828-PB "IV Georges Brass" Paper Holder

Item: K6828-PB
Finish: Vibrant Polished Brass
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $528.50

Price: $434.43 (Pricing is for Vibrant Polished Brass)

Details and Dimensions

Overall Width 7-3/8"
Overall Height 5"
Construction Brass
Bracket Height 2"
Extension From Wall 4-1/2"
Features Single Post