Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K6821-SN "IV Georges Brass" Robe Hook

Item: K6821-SN
Finish: Vibrant Polished Nickel
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Overall Width 2"
Overall Height 5-1/2"
Construction All Metal
Bracket Height 2"
Extension From Wall 4-1/2"
Mounting Hardware Included Yes