Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
K6818-SN
Kohler K6818-SN "IV Georges Brass" Paper Holder
| Item: | K6818-SN |
| Finish: | Vibrant Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $493.32 (Pricing is for Vibrant Polished Nickel)
Details and Dimensions
| Overall Width | 3-1/2" |
| Overall Height | 9-1/2" |
| Construction | Brass |
| Bracket Height | 2" |
| Extension From Wall | 5-5/8" |
| Features | • Single Post |
| Product Specifications |
| Parts Breakdown |
| Warranty |


