Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
K6817-SN
Kohler K6817-SN "IV Georges Brass" Towel Ring
| Item: | K6817-SN |
| Finish: | Vibrant Polished Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $363.45 (Pricing is for Vibrant Polished Nickel)
Details and Dimensions
| Overall Width | 6" |
| Overall Height | 7" |
| Construction | Solid Brass |
| Extension From Wall | 4-1/2" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


