X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K6817-PB "IV Georges Brass" Towel Ring

Item: K6817-PB
Finish: Vibrant Polished Brass
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $422.30

Price: $347.13 (Pricing is for Vibrant Polished Brass)



Details and Dimensions

Overall Width 6"
Overall Height 7"
Construction Solid Brass
Extension From Wall 4-1/2"
Mounting Hardware Included Yes