Back to Search Results
Ferguson.com Home
>
Faucets
>
Water Filtration Kitchen Faucets
> Kohler
>
K6665-G
Kohler K6665-G "Wellspring" Drinking Water Filtration System
| Item: | K6665-G |
| Finish: | Brushed Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $235.67 (Pricing is for Brushed Chrome)
Details and Dimensions
| Overall Height | 8-3/4" |
| Construction | Brass |
| Features | • Ceramic Disc Valves |
| ADA Compliant | Yes |
| Flow Rate (GPM) | 1.6 |
| Shown With | Contemporary Right Side Lever Handle |
| Additional Information | Wellspring beverage faucet without the filtration system |
| Faucet Hole Configuration | 1 Hole |
| Handle Type | Cross |
| Handle(s) Included | Yes |
| Low Lead Compliant | Yes |
| Maximum Deck Thickness | 1-5/8" |
| Number of Faucet Holes | 0 Hole |
| Number Of Handles | 1 Handle |
| Spout Height | 5-3/16" |
| Spout Length | 4-7/8" |
| Valve Type | Ceramic Disc |
| Product Specifications |
| Warranty |


