Back to Search Results
Ferguson.com Home
>
Faucets
>
Water Filtration Kitchen Faucets
> Kohler
>
K6665-F-G
Kohler K6665-F-G "Wellspring" Water Filtration Kitchen Faucet
| Item: | K6665-F-G |
| Finish: | Brushed Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $410.79 (Pricing is for Brushed Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Overall Height | 8-3/4" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 5-3/16" |
| Spout Reach | 4-7/8" |
| Maximum Deck Thickness | 1-5/8" |
| Flow Rate (GPM) | 1.6 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Shown With | Contemporary Right Side Lever Handle |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Additional Information | Can Not Be Used With Reverse Osmosis Water Filtration systems |
| Product Specifications |
| Warranty |


