X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K6662-NA "Undertone" Undermount Bar Sink

Item: K6662-NA
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 17"
Width 14-1/2"
Depth 9-5/8"
Overall Size 17'' x 14-1/2'' x 9-5/8''
Bowl Length 15-1/4"
Bowl Width 12-3/4"
Bowl Depth 9-1/4"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-5/8"
Construction Stainless Steel
Gauge 18
Sound Reduction Yes
Installation Hardware Included Yes
Shown With Simplice Faucet
Features Silent Shield Plus Sound Absorbing Technology
Height 9-1/4"