X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K6626-1-0 "Langlade" Double Bowl Kitchen Sink

Item: K6626-1-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $579.00

Price: $459.73 (Pricing is for White)



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 2
Length 33"
Width 22"
Depth 9-3/4"
Overall Size 33'' x 22'' x 9-3/4''
Bowl Length 15"
Bowl Width 18-3/8"
Bowl Depth 9"
Second Bowl Length 15"
Second Bowl Width 18-3/8"
Second Bowl Depth 9"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-5/8"
Construction Cast Iron