Back to Search Results
Ferguson.com Home
>
Sinks
>
Apron Front / Specialty Kitchen Sinks
> Kohler
>
K6607-3-0
Kohler K6607-3-0 "Harborview" Laundry Sink
| Item: | K6607-3-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $2,333.33 (Pricing is for White)
Details and Dimensions
| Width | 28" |
| Length | 48" |
| Construction | Cast Iron |
| Features | • Sink Can Be Self Rimming or Wall Mount |
| Bowl Width | 18-1/2" |
| Bowl Length | 42-7/16" |
| Bowl Depth | 10" |
| Corner Radius | 1-15/16 |
| Drain Hole Size | 3-7/8" |
| Drain Included | No |
| Drain Location | Center |
| Faucet Hole Diameter | 1-3/8" |
| Number of Bowls | 1 |
| Sink Installation Type | Undermount or Self Rimming |
| Warranty |


