Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K6607-1-0 "Harborview" Laundry Sink

Item: K6607-1-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Width 28"
Length 48"
Construction Cast Iron
Sink Construction Cast Irons / Enamels
Features Sink Can Be Self Rimming or Wall Mount
Bowl Width 18-1/2"
Bowl Length 42-7/16"
Bowl Depth 10"
Corner Radius 1-15/16
Drain Hole Size 3-7/8"
Drain Included No
Drain Location Center
Faucet Hole Diameter 1-3/8"
Number of Bowls 1
Sink Installation Type Wall Mount