Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K6589-U-0 "Northland" Undermount Bar Sink

Item: K6589-U-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 15"
Width 12-3/8"
Depth 7-5/8"
Overall Size 15'' x 12-3/8'' x 7-5/8''
Bowl Length 12"
Bowl Width 9-1/4"
Bowl Depth 7"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-7/8"
Construction Cast Iron
Sink Construction Cast Irons / Enamels
Installation Hardware Included Yes