Kohler K6588-96 "Iron/Tones" Single Bowl Kitchen Sink
| Item: | K6588-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $531.29 (Pricing is for Biscuit)
Details and Dimensions
| Sink Installation Type | Undermount or Self Rimming |
| Number of Bowls | 1 |
| Length | 14-1/2" |
| Width | 14-1/2" |
| Depth | 5-5/8" |
| Overall Size | 14-1/2'' x 14-1/2'' x 5-5/8'' |
| Bowl Length | 11-1/2" |
| Bowl Width | 11-1/2" |
| Bowl Depth | 5" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-7/8" |
| Construction | Cast Iron |
| Installation Hardware Included | Yes |
| Features | • Sink Can Be Undermount or Self Rimming |
| Height | 5-5/8" |
| Product Specifications |
| Warranty |


