X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K6587-96 "Iron/Tones" Single Bowl Kitchen Sink

Item: K6587-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:

List Price: $843.70

Price: $690.99 (Pricing is for Biscuit)



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 20-7/8"
Width 20-7/8"
Depth 10"
Overall Size 20-7/8'' x 20-7/8'' x 10''
Bowl Length 18"
Bowl Width 18"
Bowl Depth 9-1/2"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 3-7/8"
Construction Cast Iron
Installation Hardware Included Yes
Features "Acid-Resistant Enamel Finish, Self-Rimming or Undermount Installation"
Height 10"