Kohler K6584-7 "Iron/Tones" Single Bowl Kitchen Sink
| Item: | K6584-7 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $549.79 (Pricing is for Black)
Details and Dimensions
| Sink Installation Type | Undermount or Self Rimming |
| Number of Bowls | 1 |
| Length | 17" |
| Width | 18-3/4" |
| Depth | 8-1/4" |
| Overall Size | 17'' x 18-3/4'' x 8-1/4'' |
| Bowl Length | 14" |
| Bowl Width | 16" |
| Bowl Depth | 7-1/2" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-7/8" |
| Construction | Cast Iron |
| Installation Hardware Included | Yes |
| Features | • Sink Can Be Undermount or Self Rimming |
| Product Specifications |
| Warranty |


