X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K6579-1-0 "Northland" Self-Rimming Cast Iron Bar Sink

Item: K6579-1-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 15"
Width 15"
Depth 7-5/8"
Overall Size 15'' x 15'' x 7-5/8''
Bowl Length 9-1/4"
Bowl Width 12"
Bowl Depth 7"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Location Center
Drain Hole Size 3-7/8"
Construction Cast Iron
Sink Construction Cast Irons / Enamels