Kohler K6579-2-0 "Northland" Self Rimming Bar Sink
| Item: | K6579-2-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $316.81 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 15" |
| Width | 15" |
| Depth | 7-5/8" |
| Overall Size | 15'' x 15'' x 7-5/8'' |
| Bowl Length | 9-1/4" |
| Bowl Width | 12" |
| Bowl Depth | 7" |
| Corner Radius | 1 |
| Number of Faucet Holes | 2 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Location | Center |
| Drain Hole Size | 3-7/8" |
| Construction | Cast Iron |
| Features | • Acid-Resistant Enamel Finish |
| Height | 7-5/8" |
| Product Specifications |
| Warranty |


