X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K6538-0 "Assure" Cutting Board or Colander

Item: K6538-0
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Height 3-1/4"
Width 17"
Length 8"
Fits These Models Assure Sinks
Features "Designed to fit snugly over Assure sinks, creating a workstation for quick and easy tasks."