X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K647-CP "Simplice" Pull-Out Spray Kitchen Faucet

Item: K647-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 16-1/8"
Construction Metal
ADA Compliant Yes
Spout Height 8-7/8"
Spout Reach 9"
Number Of Spray Head Functions 2
Spray Functions Sweep, Stream, Pause
Maximum Deck Thickness 1-1/2"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Features Sweep Spray
Low Lead Compliant Yes
CEC Approved Yes