Kohler K6131-3-VS "Parq" Two Handle Kitchen Faucet
| Item: | K6131-3-VS |
| Finish: | Vibrant Stainless |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $969.21 (Pricing is for Vibrant Stainless)
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Overall Height | 14-11/16" |
| Construction | Metal |
| ADA Compliant | Yes |
| Spout Height | 14-2/3" |
| Spout Reach | 9" |
| Swivel Spout | Yes |
| Degree of Spout Swing | 180 Degree |
| Maximum Deck Thickness | 2-1/2" |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Cross |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Eco-Friendly | Cal Green Compliant |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


