X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K6130-4-CP "Parq" Two Handle Kitchen Faucet

Item: K6130-4-CP
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 14-11/16"
Construction Metal
ADA Compliant Yes
Spout Height 9"
Spout Reach 9"
Swivel Spout Yes
Degree of Spout Swing 360
Maximum Deck Thickness 2-1/2"
Includes Metal Lever Handles
Side Spray Included No
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Shown With Metal Lever Handles
Features Side Spray Sold Separately
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved Yes