X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K6015-1-0 "Gimlet" Self Rimming Bar Sink

Item: K6015-1-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $249.00

Price: $197.71 (Pricing is for White)



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 15"
Width 15"
Depth 6-3/8"
Overall Size 15'' x 15'' x 6-3/8''
Bowl Length 12"
Bowl Width 10"
Bowl Depth 5-1/2"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Location Center
Drain Hole Size 3-1/2"
Construction Acrylic
Shown With Revival Faucet
Height 6"