X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K597-CP "Simplice" Single Hole Bar Faucet

Item: K597-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $300.05

Price: $231.94 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 1 or 3 Hole
Height 15-3/8"
Swivel Spout Yes
Construction Metal
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 8-5/8"
Spout Reach 8"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Shown With Metal Lever Handle
Low Lead Compliant Yes
Features Pull Out Spray Head Features PromotionTechnology
Handle(s) Included Yes
Degree of Spout Swing 360
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 2-1/2"