Kohler K5932-4-0 "Executive Chef" Double Bowl Kitchen Sink
| Item: | K5932-4-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $555.01 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 2 |
| Length | 33" |
| Width | 22" |
| Depth | 10-5/8" |
| Overall Size | 33'' x 22'' x 10-5/8'' |
| Bowl Length | 16" |
| Bowl Width | 19" |
| Bowl Depth | 9-3/4" |
| Second Bowl Length | 12" |
| Second Bowl Width | 17" |
| Second Bowl Depth | 7-3/4" |
| Corner Radius | 1-1/2 |
| Number of Faucet Holes | 4 Hole |
| Faucet Hole Diameter | 2-3/8" |
| Drain Location | Center |
| Drain Hole Size | 3-5/8" |
| Construction | Cast Iron |
| Features | • Acid-Resistant Enamel Finish |
| Height | 10-5/8" |
| Product Specifications |
| Warranty |


