Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K5863-4-0 "Cape Dory" Single Bowl Kitchen Sink

Item: K5863-4-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $669.00

Price: $531.19 (Pricing is for White)

Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 33"
Width 22"
Depth 9-5/8"
Overall Size 33'' x 22'' x 9-5/8''
Bowl Length 29"
Bowl Width 15"
Bowl Depth 9"
Corner Radius 1-1/2
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-3/8"
Drain Location Center
Drain Hole Size 3-5/8"
Construction Cast Iron