Kohler K5815-4-0 "Deerfield" Double Bowl Kitchen Sink
| Item: | K5815-4-0 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $337.77 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 2 |
| Length | 33" |
| Width | 22" |
| Depth | 8-5/8" |
| Overall Size | 33'' x 22'' x 8-5/8'' |
| Bowl Length | 14-1/8" |
| Bowl Width | 16-1/16" |
| Bowl Depth | 8" |
| Second Bowl Length | 14-1/8" |
| Second Bowl Width | 16-1/16" |
| Second Bowl Depth | 8" |
| Corner Radius | 1-1/2 |
| Number of Faucet Holes | 4 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Location | Center |
| Drain Hole Size | 3-7/8" |
| Construction | Cast Iron |
| Shown With | Coralais Decorator Faucet Model # (K-15162) |
| Product Specifications |
| Installation Guide |
| Warranty |


