X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K5814-4U-0 "Clarity" Undermount Double Bowl Kitchen Sink

Item: K5814-4U-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $849.05

Price: $695.37 (Pricing is for White)



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 33"
Width 22"
Depth 9"
Overall Size 33'' x 22'' x 9''
Bowl Length 12-7/8"
Bowl Width 16-1/4"
Bowl Depth 8-3/8"
Second Bowl Length 15-3/8"
Second Bowl Width 19"
Second Bowl Depth 8-3/8"
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 2-3/8"
Drain Location Center
Drain Hole Size 3-5/8"
Construction Cast Iron