Kohler K506-0 "Mendota" 60" Soaking Tub
| Item: | K506-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,011.71 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60'' x 32'' x 16-1/4'' |
| Length | 60" |
| Width | 32" |
| Height to Overflow | 10-7/8" |
| Maximum Water Capacity (Gallons) | 45 |
| ADA Compliant | Yes |
| Weight | 351 lbs |
| Drain Location | Right |
| Material | Cast Iron |
| Height | 16-1/4" |
| Number of Bathers | 1 |
| Product Specifications |
| Warranty |


