Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4854-0 "San Tropez" Vertical Spray Bidet

Item: K4854-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $754.95

Price: $586.60 (Pricing is for White)

Details and Dimensions

Height 15-1/2"
Width 15-1/2"
Bidet Faucet Type Vertical Spray
Features "Bidet Only, Faucet Sold Separately"
Additional Information Bidet Only, Faucet Sold Separately
Drain Hole Size 1-3/4"
Faucet Hole Diameter 1-3/8"
Length 24-3/8"
Mounting Hardware Included Yes