Kohler K4833-0 "Revival" Over The Rim Bidet
| Item: | K4833-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $675.37 (Pricing is for White)
Details and Dimensions
| Height | 15" |
| Width | 16" |
| Bidet Faucet Type | Over-The-Rim Spray |
| Length | 24-3/8" |
| Product Specifications |
| Installation Guide |
| Warranty |


