Kohler K4830-0 "Revival" Over The Rim Bidet
| Item: | K4830-0 |
| Finish: | White |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 15" |
| Width | 16" |
| Length | 24 3/8" |
| Product Specifications |
| Warranty |
Monday - Friday: 8:30AM - 8:00PM EDT
Saturday: 9:00AM - 6:00PM EDT
| Item: | K4830-0 |
| Finish: | White |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 15" |
| Width | 16" |
| Length | 24 3/8" |
| Product Specifications |
| Warranty |
White
Faucet Hole Configuration: Single-hole
$732.64
Copyright © 2013 Ferguson Enterprises, Inc. All rights reserved.


