X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4748-0 "Saile" Toilet Seat

Item: K4748-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $94.45

Price: $79.06 (Pricing is for White)



Details and Dimensions

Bowl Type Elongated bowl
Length 18-1/2"
Width 13-13/16"
Construction Solid Polypropylene
Soft Close Yes
Features "Quiet-Close/Quick-Release Technology, "