X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4748-47 "Saile" Toilet Seat

Item: K4748-47
Finish: Almond
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bowl Type Elongated bowl
Length 18-1/2"
Width 13-13/16"
Construction Solid Polypropylene
Soft Close Yes
Features "Quiet-Close/Quick-Release Technology, "