Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toilet Seats
> Kohler
>
K4731-SC-0
Kohler K4731-SC-0 "Stonewood" Toilet Seat
| Item: | K4731-SC-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $31.14 (Pricing is for White)
Details and Dimensions
| Bowl Type | Elongated bowl |
| Length | 18-5/16" |
| Width | 14-1/4" |
| Construction | Solid Polypropylene |
| Soft Close | Yes |
| ADA Compliant | Yes |
| Features | • Self-Sustaining Check Hinge |
| Product Specifications |
| Installation Guide |
| Warranty |


