X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4726-T-K4 "Triko" Toilet Seat

Item: K4726-T-K4
Finish: Cashmere
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Bowl Type Round bowl
Length 15-3/16"
Width 14-3/8"
Height 1-1/16"
Construction Molded
Features Closed Front Seat with Polished Chrome Hinges