Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toilet Seats
> Kohler
>
K4716-T-K4
Kohler K4716-T-K4 "Triko" Toilet Seat
| Item: | K4716-T-K4 |
| Finish: | Cashmere |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $25.51 (Pricing is for Cashmere)
Details and Dimensions
| Bowl Type | Round bowl |
| Length | 16-5/8" |
| Width | 14-1/4" |
| Construction | Compression Molded Wood |
| Product Specifications |
| Installation Guide |
| Warranty |


