Kohler K4701-CP-0 "Kathryn" Toilet Seat
| Item: | K4701-CP-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $134.88 (Pricing is for White)
Details and Dimensions
| Bowl Type | Elongated bowl |
| Length | 19-1/8" |
| Width | 14-5/8" |
| Construction | Molded Wood |
| Features | • Exclusive Seat Design For The K-3324 and K-3484 Kathryn Toilets |
| Includes | Chrome Hinges |
| Product Specifications |
| Installation Guide |
| Warranty |


