X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4701-AF-0 "Kathryn" Toilet Seat

Item: K4701-AF-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bowl Type Elongated bowl
Length 19-1/8"
Width 14-5/8"
Construction Molded Wood
Features Exclusive Seat Design For The K-3324 and K-3484 Kathryn Toilets
Includes French Gold Hinges