Kohler K4695-0 "Ridgewood" Toilet Seat
| Item: | K4695-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $16.46 (Pricing is for White)
Details and Dimensions
| Bowl Type | Round bowl |
| Length | 16-5/8" |
| Width | 14-1/4" |
| Construction | Compression Molded Wood |
| Product Specifications |
| Warranty |


