Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4688-47 "Cachet" Toilet Seat

Item: K4688-47
Finish: Almond
Online Availability: Available for immediate shipment
Select Finish:

List Price: $48.05

Price: $40.22 (Pricing is for Almond)

Details and Dimensions

Bowl Type Elongated bowl
Length 18-5/8"
Width 14-3/16"
Construction Solid Plastic Seat
Features "Quick-Release Technology, Quick-Attach Hardware"