X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4680-CA-0 "Lustra" Toilet Seat

Item: K4680-CA-0
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Bowl Type Round bowl
Length 17-1/8"
Width 15-1/8"
Construction Solid Polyproplene
Features "Open Front Seat with Check Hinge and Anti-Microbial Agent, Without Cover"