Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K4679-CA-0 "Lustra" Toilet Seat

Item: K4679-CA-0
Finish: White
Online Availability: Available for immediate shipment

Details and Dimensions

Bowl Type Elongated bowl
Length 19-1/2"
Width 15-1/8"
Construction Solid Polypropylene
Features Check Hinge That Allows Seat To Stand Up 11 Degrees Beyond The Vertical Position