Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K4670-C-0 "Lustra" Toilet Seat

Item: K4670-C-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Bowl Type Elongated bowl
Length 19"
Width 15-1/8"
Height 1-1/8"
Construction Solid Polyproplene
Features "Extra Heavy Open Front Seat less Cover, Check Hinge"