X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K4666-C-0 "Lustra" Toilet Seat

Item: K4666-C-0
Finish: White
Online Availability: Available for immediate shipment

List Price: $68.20

Price: $57.08



Details and Dimensions

Bowl Type Elongated bowl
Length 19-1/2"
Width 15-1/8"
Height 1-1/8"
Construction Solid Polyproplene
Features "Extra Heavy Open Front Seat less Cover, Check Hinge"