Kohler K4663-0 "French Curve" Toilet Seat
| Item: | K4663-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $47.92 (Pricing is for White)
Details and Dimensions
| Bowl Type | Round bowl |
| Length | 16-11/16" |
| Width | 14-1/4" |
| Construction | Solid Plastic Seat |
| Features | • "Quick-Release Technology, Quick-Attach Hardware" |
| Product Specifications |
| Installation Guide |
| Warranty |


