X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4662-0 "Lustra" Toilet Seat

Item: K4662-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bowl Type Round bowl
Length 16-5/8"
Width 14-3/16"
Construction Solid Plastic Seat
Features "Quick-Release Technology, Quick-Attach Hardware"