X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K4660-0 "Lustra" Toilet Seat

Item: K4660-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $91.35

Price: $76.46 (Pricing is for White)



Details and Dimensions

Bowl Type Round bowl
Length 16-7/8"
Width 14-3/4"
Construction Solid Plastic Seat
Features "Round, open-front seat with cover"